Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Designs™ Woodie, 11" Seat Height, Carton of Two
See all 59 items in product family

Wood Designs™ Woodie, 11" Seat Height, Carton of Two

Item #: WBB385150

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 23%
Promotion Price: $ 98.05
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


Woodie, 11" Seat Height, Carton of Two

Stackable tot chair in 11" seat height offers comfortable back & foot support. Convenient carry handle and sturdy design. Carton of two chairs. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES9-1/4
    • HEIGHT INCHES20-7/8
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES9-1/4
    • MANUFACTURER PART NUMBERWD80112
    • FRAME CONSTRUCTIONWood
    • SEAT WIDTH INCHES14
    • STYLEChildren's Chair
    • SEAT CONSTRUCTIONWood
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY2
    • BRANDWood Designs™
    • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
    • DESCRIPTIONWoodie
    • PROMOTION10 Percent Discount
    • SEAT HEIGHT INCHES11
    • TYPESeating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!