Take 15% off your entire order!

Offer applied at checkout

Wood Designs™ Woodie, 11" Seat Height, Packed One Per Carton

Wood Designs™ Woodie, 11" Seat Height, Packed One Per Carton

Item #: WBB385149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 13% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Woodie, 11" Seat Height, Packed One Per Carton

Stackable tot chair in 11" seat height offers comfortable back & foot support. Convenient carry handle and sturdy design. Packed individually. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

  • LENGTH INCHES14
  • WIDTH INCHES9-1/4
  • HEIGHT INCHES20-7/8
  • COLOR FINISHNatural
  • SEAT DEPTH INCHES9-1/4
  • MANUFACTURER PART NUMBERWD80110
  • DESCRIPTIONWoodie
  • SEAT HEIGHT INCHES11
  • TYPEClassroom Seating
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD® Children & Schools Certified
  • SEAT CONSTRUCTIONWood
  • PACKAGE QUANTITY1
  • BRANDWood Designs™
  • COUNTRY OF ORIGINMade in USA
  • SEAT WIDTH INCHES14
  • ASSEMBLYAssembled
  • STYLEChildren's Chair
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wood Designs™ Woodie, 7" Seat Height, Packed One Per Carton

Item #: B385178

Not Yet Rated

Usually ships in 5 to 8 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wood Designs™ Woodie, 11" Seat Height, Packed One Per Carton

Wood Designs™ Woodie, 11" Seat Height, Packed One Per Carton

Item #: WBB385149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant