Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Wall Mount Coat Locker,48"W x 6-1/2"D x 16"H, Birch Plywood

Jonti-Craft® Wall Mount Coat Locker,48"W x 6-1/2"D x 16"H, Birch Plywood

Item #: WBB995468

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$195.70 up to 25% OFF

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Wall Mount Coat Locker,48"W x 6-1/2"D x 16"H, Birch Plywood

Locker has eleven double hooks. 48" wide x 6½" deep x 16" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES16
  • CONSTRUCTIONPlywood
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBER0768JC
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONJonti-Craft®
  • BIN COLOR--
  • EDGE COLORNatural
  • SIZE--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • OPENINGS--
  • ASSEMBLYAssembled
  • STYLEKids Locker
  • WEIGHT LBS22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wall Mount Locker

Item #: B385836

Not Yet Rated

Usually ships in 5 to 8 days

$116.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Wall Mount Coat Locker,48"W x 6-1/2"D x 16"H, Birch Plywood

Jonti-Craft® Wall Mount Coat Locker,48"W x 6-1/2"D x 16"H, Birch Plywood

Item #: WBB995468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant