Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Volt Armless Task Chair - Fabric - Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

HON® Volt Armless Task Chair - Fabric - Black

Item #: WBB0655051

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $360.00 Save up to 31%
Price: $ 250.12

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® HON5705GA10T Volt Armless Task Chair, Black

Volt seating from HON offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This task stool has generous seat and back cushions that are contoured for comfort. It is ideal for sit-to-stand applications. Height-adjustable arms can be ordered separately (B655039). Seat and back upholstery color is Black. Compact scale and attractive style for any organization seeking top performance with a budget. Polyester fabric; color is Black. Inner seat shell is molded from a wood composite with high recycled content. Seat and back are designed to support both large and smaller users. Frame color is Black.


This product arrives to most customers in 2-3 business days.

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES27
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES49-7/8
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16-1/2
    • BACK HEIGHT INCHES20
    • DESCRIPTIONVolt Armless Task Chair
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES20
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONVolt
    • SEAT COLORBlack
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERHON5705GA10T
    • SEAT HEIGHT MAXIMUM INCHES32.375
    • SEAT HEIGHT MINIMUM INCHES32.375

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!