
Customers Also Viewed
The durable construction and classic design of the 6300 Series heavy-duty square-seat stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms. Height-adjustable legs extend from 25" to 32" in 1-inch increments. These reliable stools feature a strong frame of 18-gauge steel tubing securely welded to the seat pan which is riveted in sixteen places to wide Masonite seats that will not warp, chip or crack as they provide years of dependable use. Footrests are securely bonded to each leg with four spotwell contact points.
Product Specifications
- BRANDNational Public Seating®
- WIDTH INCHES15-1/4 to 17-1/2
- DEPTH INCHES15-1/4 to 17-1/2
- HEIGHT INCHES25 to 32-1/2
- ARM TYPEArmless
- ASSEMBLYUnassembled
- DESCRIPTIONHeavy Duty Stool
- FRAME COLORGray
- FRAME CONSTRUCTIONMetal
- PACKAGE QUANTITY1
- SEAT WIDTH INCHES14
- SEAT DEPTH INCHES14
- SEAT CONSTRUCTIONHardboard
- STYLEShop Stool
- LIMITED WARRANTY10 Years
- SEAT HEIGHT MINIMUM INCHES25
- SEAT COLORNatural
- MANUFACTURERS PART NUMBER6324H
- SEAT HEIGHT MAXIMUM INCHES32-1/2
- WITH CASTERSNo
- WITH FOOT RESTYes
- CAPACITY LBS.300
- BASE4 Legged
- BACK TYPEBackless
- CERTIFIED/APPROVEDANSI/BIFMA, MAS Certified Green
- HEIGHT ADJUSTMENT Manual
There are no questions for this product.

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge
Item #: 607899
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$44.95

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge
Item #: 250797
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.95
Popular item in this category
NPS Steel Designer Stool - Adjustable Height - Persian Blue with Gray Frame - 6800 Series
Item #: B2255650
Not Yet Rated
Usually ships in 2 to 5 days
$70.95

NPS Heavy Duty Stool - Square - Hardboard - Height Adjustable 25" - 32" - Gray
$61.95
- Product Information
- Customer Review
- Product Q&A
- Accessories