Take 15% off your entire order!

Offer applied at checkout

+

NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series

NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series

Item #: WBB2255615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $44.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $40.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$134.71 up to 47% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series

The all-new NPS Model 6800 designer stool is ideal for your science lab, institutional or educational setting. With its fashionably crafted curved leg design, this contemporary stool will enhance the setting of your room. Built with 18 gauge heavy-duty steel curved legs, this unit will hold up under rugged and intensive usage. It is furnished with a choice of a heavy-duty steel or a hardwood seat pan.

The seat pan can swivel 360 degrees and is adjustable from 18 inches to 24 inches by simply turning the seat. The adjustable height pole is concealed with our premium steel center sleeve for an elegant appearance. This stool features a convenient footrest to add to the overall comfort.

Features:

  • Stool With Metal Seat Is Adjustable From 17-3/4" To 24-1/4"
  • 360 Degree Turning Capability
  • Metal Center Sleeve Conceals Adjustable Height Pole- Pole Cannot Be Removed From The Frame
  • Non-Marring Glides
  • 20 in. Cross Leg Distance
  • 1" Diameter 18 Gauge Steel Powdercoated Tubing
  • 14-Gauge Steel Powdercoated Seat pan
  • Seat Is Attached Using A Unique Pressure Connection Mechanism
  • 300 Lb. Weight Capacity
  • 10 Year Warranty


Product Specifications

  • BRANDNational Public Seating®
  • ARM TYPEArmless
  • DESCRIPTIONAdjustable Height Stool
  • FRAME COLORGray
  • FRAME CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES14-1/2
  • SEAT DEPTH INCHES14-1/2
  • SEAT CONSTRUCTIONSteel
  • STYLEShop Stool
  • LIMITED WARRANTY10 Years
  • COLLECTION6800 Series
  • SEAT HEIGHT MINIMUM INCHES18
  • SEAT COLORBlack
  • MANUFACTURERS PART NUMBER6810-02
  • SEAT HEIGHT MAXIMUM INCHES24
  • WITH CASTERSNo
  • WITH FOOT RESTYes
  • SWIVEL SEATYes
  • CAL 117 CERTIFIEDYes
  • CAPACITY LBS.300
  • BASE4 Legged
  • BACK TYPEBackless
  • CERTIFIED/APPROVEDANSI/BIFMA/ MAS Green/CAL 117
  • HEIGHT ADJUSTMENT Manual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NPS Steel Designer Stool - Adjustable Height - Persian Blue with Gray Frame - 6800 Series

Item #: B2255650

Not Yet Rated

Usually ships in 2 to 5 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series

NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series

Item #: WBB2255615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series
    NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series
    NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series
    NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series
    NPS Steel Designer Stool - Adjustable Height - Black with Gray Frame - 6800 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant