Take 15% off your entire order!

Offer applied at checkout

+

NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series

NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series

Item #: WBB2255646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $44.95

    Free Shipping

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $40.95

    Free Shipping

$134.71 up to 47% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series

The all-new NPS Model 6800 designer stool is ideal for your science lab, institutional or educational setting. With its fashionably crafted curved leg design, this contemporary stool will enhance the setting of your room. Built with 18 gauge heavy-duty steel curved legs, this unit will hold up under rugged and intensive usage. It is furnished with a choice of a heavy-duty steel or a hardwood seat pan.

The seat pan can swivel 360 degrees and is adjustable from 19 inches to 25 inches by simply turning the seat. The adjustable height pole is concealed with our premium steel center sleeve for an elegant appearance. This stool features a convenient footrest to add to the overall comfort.

Features:

  • Stool With Wooden Seat Is Adjustable From 18-3/4" To 25-1/4"
  • 360 Degree Turning Capability
  • Metal Center Sleeve Conceals Adjustable Height Pole- Pole Cannot Be Removed From The Frame
  • Non-Marring Glides
  • 20 in. Cross Leg Distance
  • 1" Diameter 18 Gauge Steel Powdercoated Tubing
  • Seat Is Attached Using A Unique Pressure Connection Mechanism
  • Solid Hardwood Seat Is Made Of New Zealand Pine Wood And Is 1.2" Thick With A Clear Lacquer Finish
  • 300 Lb. Weight Capacity
  • 10 Year Warranty


Product Specifications

  • BRANDNational Public Seating®
  • HEIGHT INCHES25
  • ARM TYPEArmless
  • DESCRIPTIONAdjustable Height Stool
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES14-1/2
  • SEAT DEPTH INCHES14-1/2
  • SEAT CONSTRUCTIONWood
  • STYLEShop Stool
  • LIMITED WARRANTY10 Years
  • COLLECTION6800 Series
  • SEAT HEIGHT MINIMUM INCHES18-3/4
  • SEAT COLORNatural
  • MANUFACTURERS PART NUMBER6800W-10
  • SEAT HEIGHT MAXIMUM INCHES25-1/4
  • WITH CASTERSNo
  • WITH FOOT RESTYes
  • SWIVEL SEATYes
  • CAL 117 CERTIFIEDYes
  • CAPACITY LBS.300
  • BASE4 Legged
  • BACK TYPEBackless
  • CERTIFIED/APPROVEDANSI/BIFMA/ MAS Green/CAL 117
  • HEIGHT ADJUSTMENT Manual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NPS Steel Designer Stool with Wood Seat - Adjustable Height - Gray Frame - 6800 Series

Item #: B2255647

Not Yet Rated

Usually ships in 2 to 5 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series

NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series

Item #: WBB2255646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series
    NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series
    NPS Steel Designer Stool with Wood Seat - Adjustable Height - Black Frame - 6800 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant