Mesh Back Task Stool, Black

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mesh Back Task Stool, Black

Item #: WB695546

Sold By: globalindustrial.com

Available on or around 06/10/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 184.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® High Back Mesh Task Stool, Black

High Back Mesh Stool includes built-in lumbar support to reduce back and neck tension while you work. 3" thick fabric seat is contoured for comfort. Pneumatic seat mechanism adjusts 24" to 30" in height range. 20" chrome footring sits atop a 27.5" wide base, giving you stability and support. Padded armrests are adjustable in height. 350 lb. weight capacity.

Overall Dimensions: 26-1/2"W x 26-1/4"D x 48-3/4" to 50-3/4"H
Seat Dimensions: 20-1/2"W x 19-1/2"D
Back Dimensions: 21"W x 26-1/2"H

Product Specifications

    • BRANDInterion®
    • ARM TYPEAdjustable
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES26-1/2
    • DESCRIPTIONMesh Back Task Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-1/2
    • SEAT CONSTRUCTIONFabric
    • STYLEDrafting Stool
    • ADJUSTMENT TYPE (TILT)No Tilt
    • SEAT COLORBlack
    • CAL117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPEHigh Back
    • BASE5 Legged
    • CAPACITY LBS350
    • WITH CASTERSYes
    • CERTIFIED/APPROVEDBIFMA
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES24
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good

Your review: Very happy with the chair so far.

Cons: Would like for it to be offered without roller wheels.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!