Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ohaus

Model # :WBB3786402

MPN #: 30745876

Ohaus® Courier™ 7000 Shipping Scale, 150 lb. Cap. x 0.05 lb. Readability, 14"W x 12"L

Product Description
The Courier™ 7000 shipping scale designed to withstand constant use from offices to distribution centers. Fast setup with connection to shipping systems like UPS and FedEx. "GeoCode" application for local calibration adjustment. Display Hold retains weight data and presents it on a large, easily accessible backlit display. Weight Alert mode alerts users to packages that may be too heavy in relation to defined values. Standard AC adapter with USB type C cable detachable (included) or 4 AA batteries (not included). Optional Ethernet, second RS232, Bluetooth/WiFi, remote display, ball top and roller top for material handling efficiency are available. The Courier™ 7000 Series features intuitive integration with PC-based shipping software so that data is captured accurately and efficiently – every time.

Features:
  • Display: 6-digit, 7-segment LCD display with white backlight, 1.1 in./28 mm-high digits
  • Construction: ABS indicator, 304-stainless steel platform, powder-coated frame, aluminum load cell, non-slip adjustable rubber feet.


PRICE
$619.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width14 in
Height4-13/16 in
Weight Capacity150 lbs
Weight17.6 lbs
Platform Width14 in
Readability0.05 lbs
Pan/Platform Size12" x 14"
Platform Length12 in
Unit of Measurementg, kg, lb, lb, oz

Product Details

TypeShipping Scale
DisplayLCD
ColorGray
Power SupplyAC Adapter (Included), 2 AA Batteries (Not Included)
MaterialABS/Stainless Steel/Aluminum/Rubber
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30745876
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr