Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412581

Global Industrial™ Stainless Steel Veterinary Scale, 1,000 Lb Capacity, 42"L x 21-21/32"W

Product Description
Standout Features:

✓ Digital display.
✓ Built-in geographical calibration feature.
✓ Hold function allows animal to be weighed while it's moving.

For veterinarian offices, kennels, labs, or anyone handling pets or large animals, the Global Industrial™ Stainless Steel Veterinary Scale will give you an accurate reading every time. This stainless steel scale features several modes for measuring weight - including zero, tare, and accumulation - and can easily switch between pounds and kilograms for maximum ease of use. 1 Year Limited Warranty. Measures: 21.6" W x 42" L x 2.5" H.

  • Weighs: 66 lbs.
  • Weight capacity: 1,000 lbs.
  • Power source: 9v 600mA adaptor or 4xAAA batteries (not included).
  • PRICE
    $549.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length42 in
    Width21-21/32 in
    Height2-9/16 in
    Weight Capacity1000 lbs
    Weight66 lbs
    Cord Length6 ft
    Readability0.2 lbs
    Unit of Measurementlb, kg

    Product Details

    Assembly RequiredNo
    TypeVeterinary Scale
    DisplayLED
    ColorSilver
    Power Supply9v 600mA Adapter or 4x AAA Batteries (Not Included)
    CalibrationNo
    Voltage9 V
    MaterialStainless Steel
    InterfaceRS-232
    Manufacturers Part Number412581
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsSUL, cUL