Ohaus® Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11" x 11" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Ohaus Ranger 7000 R71MD3 Counting Scale 6 Lb x 0.0001 Lb
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature thatmake OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boaststhe highest resolution, largest display, most application modes and connectivity options, as well asthe largest memory library of any industrial bench scale in the OHAUS portfolio.
Features:
Advanced Features Take Industrial Weighing to the Next Level - Ranger 7000 has ten advancedapplication modes for a variety of complex applications which minimize the need for manualcalculations, and can also control peripheral devices and/or a scale platform with option kit.
Fast Performance and Legal for Trade Certifications assure Accurate Results - With a one secondstabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications,Ranger 7000 provides the precision that cannot be matched by any scale in its class.
Sturdy Industrial and Modular Design Support Flexible and Heavy-Duty Use - Ranger 7000 wasdeveloped to thrive in rugged and harsh industrial environments. This modular scale was builtwith IP54 cast metal housing and sealed metal indicator to ensure durability.
Cutting-Edge SmarText 2.0 Software Powers the Technologically Advanced Ranger 7000 - WithSmarText 2.0 software and a 4.3 inch graphic display, the advanced functionality of Ranger 7000 issimple to use with minimal training.
For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature thatmake OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boaststhe highest resolution, largest display, most application modes and connectivity options, as well asthe largest memory library of any industrial bench scale in the OHAUS portfolio.
Features:
Advanced Features Take Industrial Weighing to the Next Level - Ranger 7000 has ten advancedapplication modes for a variety of complex applications which minimize the need for manualcalculations, and can also control peripheral devices and/or a scale platform with option kit.
Fast Performance and Legal for Trade Certifications assure Accurate Results - With a one secondstabilization time, up to 75,000d or 350,000d display resolution and legal for trade certifications,Ranger 7000 provides the precision that cannot be matched by any scale in its class.
Sturdy Industrial and Modular Design Support Flexible and Heavy-Duty Use - Ranger 7000 wasdeveloped to thrive in rugged and harsh industrial environments. This modular scale was builtwith IP54 cast metal housing and sealed metal indicator to ensure durability.
Cutting-Edge SmarText 2.0 Software Powers the Technologically Advanced Ranger 7000 - WithSmarText 2.0 software and a 4.3 inch graphic display, the advanced functionality of Ranger 7000 issimple to use with minimal training.
PRICE
$2,709.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 4-1/2 in |
| Weight Capacity | 6 lbs |
| Weight | 15 lbs |
| Cord Length | 6 ft |
| Readability | 0.0001 lbs |
| Platform Length | 11 in |
| Unit of Measurement | g, kg, lb, oz |
| Platform Width | 11 in |
| Platform Diameter | 1-3/16 in |
| Pan/Platform Size | 11" x 11" x 1-3/16" |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | AC Power |
| Material | Die Cast Aluminum, Stainless Steel |
| Manufacturers Part Number | R71MD3 |
| Brand | Ohaus |
| Color | Gray |
| Capacity | 96 oz |
| Voltage | 120 - 240 V |
| Package Quantity | 1 |
| Description | Counting Scale |
| Stabilization Time | 1 Second |
| Housing Material | Die Cast |
| Legal for Trade | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Canada, NTEP |