Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202973

MPN #: 30088843

Ohaus® Ranger™ 7000 NTEP Bench Scale, 70 lb x 0.0002 lb

Product Description
Simplify complex applications and minimize the need for manual calculations with 10 advanced application modes, peripheral device control and an optional kit for a second scale platform. For Ranger 7000, there is one resounding theme: it offers the best of every ingenious feature that make OHAUS industrial products the right tools for your toughest weighing jobs. Ranger 7000 boasts the highest resolution, largest display, most application modes and connectivity options, as well as the largest memory library of any industrial bench scale in the OHAUS portfolio.

Features:
  • Applications: Weighing, Parts Counting with Auto Optimization, Percent Weighing, Advanced Checkweighing, Animal/Dynamic Weighing, Display Hold, Filling, Formulation, Differential Weighing, Density Determination, Sieve Analysis
  • Display: 4.3" (109 mm) Full-color WQVGA graphic display with user-controlled brightness
  • Operation: AC power (included) or rechargeable battery (accessory sold separately)
  • Communication: Easy access communication port including standard USB and RS232 (included) and an optional third port of RS232 or Ethernet (accessories sold separately). GLP/GMP Data Output with Real Time Clock. Data Transfer Function
  • Construction: Modular design, die-cast housing, removable stainless steel platform, integral weigh below hook, menu lock switch, level indicator
  • Design Features: Checkweighing lights with selectable operation and audible signal settings, several selectable operating languages, selectable environmental and autoprint settings, stability indicator, overload/underload indicators, selectable brightness settings, auto-dim, auto-sleep, auto tare, chain tare


PRICE
$7,775.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/8 in
Width14-7/8 in
Height5 in
Weight Capacity70 lbs
Weight24 lbs
Readability0.0002 lbs
Display Digit Height4
Platform Length12-3/16 in
Unit of Measurementcustom, g, kg, lb, oz
Platform Width14-13/16 in
Pan/Platform Size12-3/16" x 14-13/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery (Not Included)
Operating Temperature50°F – 85°F
MaterialDie Cast/Stainless Steel
Manufacturers Part Number30088843
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesRanger 7000
CalibrationInternal, External
Capacity1120 oz
Package Quantity1
InterfaceRS-232, USB, Ethernet
Battery Life Hours9
Housing MaterialDie-Cast
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved