- Split Phase and Capacitor Start
- Oil Burner
- OEM Replacement Motors
- Flange Mounted
- TENV when Mounted without Base
US Motors 3196, OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/8 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | N-Flange |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 5469 |
| Rated RPM | 1725 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |