Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871956

MPN #: H160

Marathon Motors Oil Burner Motor, O011, 48C34D2028, 1/2HP, 3600RPM, 115/208-230V, 1PH, 48NZ, DP

Product Description
Direct Replacement motors for residential and commercial oil burners and hot water pressure/steam cleaners. Voltage available is 115/230 Vac, Single Phase. Horsepower Range from Stock is 1/8 - 1/2.

PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/2 HP
Number of Speeds1
Frame48NZ
Hertz60 Hz
RotationCW °
Motor RPM 60 Hertz3600 rpm
Thermal ProtectionManual
Enclosure TypeOpen/Drip Proof
Mounting LocationRD (Round)
Voltage115/208-230 V
Phase1
Full Load Amps7.4/3.5-3.7 A
Manufacturers Part NumberH160
DutyContinuous
EnclosureDP
Rated RPM3600
Service Factor1
RPM Range3001-3600 rpm
BrandMarathon Motors
Ambient Temperature40 °C