Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388650

MPN #: ANFL3501M

Baldor-Reliance Motor ANFL3501M, .33HP, 1725RPM, 1PH, 60HZ, 48YZ, 3414L, TEFC, F

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,1PH,60HZ,48YZ,3414L,TEFC,F

Features:
  • Mechanical protection of centrifugal switch to prevent damage to motor in case of overspeed
  • Manual reset thermal protection mounted in oversize conduit box
  • Farm Duty epoxy paint and thermal cover protect motor from harsh environments
  • Extended shaft (fan end) with wrench flats for manual jogging of auger. NEMA 56N flange connects to the drive/gear box assembly
Typical Applications:
Poultry feed auger drive systems.

PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24
Opposite End Bearing Size6203
Dimension C12.44 in

Product Details

Power Factor60
Drive End FlangeOIL BURNER FLANGE
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberANFL3501M
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1/3 HP
Frame48YZ
Hertz60 Hz
Design CodeN
Amps @ 208V3.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency60
Full Load Amps6/3 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm