- Split Phase and Capacitor Start
- Oil Burner
- OEM Replacement Motors
- Totally Enclosed
- Beckett
- Calin
- Ducaune
- Wayne Home
US Motors 3274, OEM Oil Burner Replacement, 1/7 HP, 1-Phase, 3450 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors OEM Oil Burner Rplacement, 1/7 HP, 1-Phase, 3450 RPM Motor
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| Mounting Location | Flange |
| Insulation Class | F |
| Horsepower | 1/7 HP |
| Voltage | 115 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Manufacturers Part Number | 8987V |
| Rated RPM | 3450 |
| Motor RPM 60 Hertz | 3450 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |