Features:
- 3/8" I.D. x 10', 3/4" (f) x 3/8" (m), 2500 PSI rating
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Height | 12 in |
| Hose Diameter | 1/2 in |
| Hose Length | 10 ft |
Product Details
| Type | 10' |
| Material | Steel |
| Description | Oil Delivery Hose |
| Manufacturers Part Number | JDM-1038 |
| For Use With | Oil Dispenser |
| Brand | John Dow Industries |