SPECIFICATIONS - This Lubeworks Oil Control Gun Flow rate of 1-35LPM / 0.3-9.2GPM, at a precision of ±0.5%, handling Viscosity of 8-5000mPas, w/ a Max Pressure Range of 5Mpa 0.5-50BAR / 7-1000PSI. An Inlet Connection of 1/2" NPT Female connecting to industry standard oil hose reels & battery powered w/ 1x Alkaline Cell 9v Battery, all together weighing 2
EFFICIENT & SUPERIOR - Made w/ an aluminum frame + exterior ergonomic oil & waterproof polypropylene shell & shockproof rubber, to ensure strength & durability. Our compact design has zero back pressure capability, delivering consistent measurements & smooth dispensing during operation. Get more accomplished when using the Hands-Free quick-lock feature integration in our handle.
SAFETY & PROPER USE - Our Control Valves include rubber protection to absorb shock or an impact resistant polypropylene body, both delivering prolonged lifetime in workshops. Lubeworks Control Valves are only suitable for: oils, motor oils, synthetic hydraulic oil, gear oil & transmission fluids, w/ a MAX working temperature of -10°C/ 14°F to 60°C/ 140°F. Follow manual instructions for setup & always wear protective glasses/goggles or gear when operating lubrication/transfer equipment.
The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our Cutting Edge Equipment & Supreme Advanced Technology, to Conquer any task or obstacle. Arise & Gain Dominance over your 'Sphere of Influence' by starting here.
COMMITMENT - GreatCircleUSA is the only authorized seller of Lubeworks products & we are committed to providing customers with a stress-free shopping experience. Buy with confidence, we are ALWAYS here to help.
Lubeworks® B075QMK2ZM Oil Control Gun 1-35LPM / 0.3-9.2GPM - Pkg Qty 18
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,799.10 Sold in packages of 18 / $99.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/5 in |
| Width | 7-4/5 in |
| Height | 2-1/9 in |
| Weight | 2 lbs |
| Adapter Male Thread Size | 1/2 |
Product Details
| Thread Type | NPT |
| Flow Rate | 10 |
| Type | Oil Control Valve Gun |
| Description | Oil Control Gun |
| Manufacturers Part Number | 1701034 |
| PSI | 1450 psi |
| Brand | Lubeworks |
Warranty
| Warranty | 1 yr |