Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202717

MPN #: 322020

Spilfyter® Oil Only Overpack Drum Spill Kit, 20 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents ideal for outdoor spills
  • Designed for medium spills
  • Re-purpose or refill the lab pack once it's used
Kit Contents:
  • (5) 3" x 48" Socks
  • (100) Oil Only Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Height21-3/4 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size20 gal

Product Details

TypeOil Only Spill Kit
ColorWhite
WheelsNo
Container MaterialPlastic
Socks5
Capacity/Absorption Gallons20 gal
StyleSpill Kit
Pads100
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity20 gal
Manufacturers Part Number322020
Container TypeDrum
Number of Pads100
Number of Gloves1 Pair
BrandSpilfyter