Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clift Industries

Model # :WBB2218762

MPN #: 2003-055

Spill Wizards Ultimate Acid Eater Absorber & Neutralizer, 55 Gallon, 2003-055

Product Description
Contains, absorbs and neutralizes a variety of hazardous acids. Neutralizes sulfuric, phosphoric, nitric, hydrochloric and more. Pellet formula absorbs more, requires less clean-up than adsorbents and does not create "dust clouds." Safe, fast-acting and easy to use. Non-hazardous, non-corrosive and biodegradable.

Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite

Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.

PRICE
$700.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
700.00
Buy 4+ units
650.00Save $50.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Height35 in
Weight380 lbs
Size55 gal
Diameter22 in

Product Details

TypeAcid
ColorBlack
Shelf Life2
Pail Color FamilyBrown
Capacity/Absorption Gallons33 gal
StyleDrum
MaterialPlastic
Gallon Kit55
Package Quantity1 Drum
StorageStore In Cool, Dry Area
Manufacturers Part Number2003-055
FormPellet
BrandClift Industries

Warranty

Warranty1 yr