- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
- Camouflage pattern has unique pattern that completely hides unsightly spills
Spilfyter® Universal Two-Ply Pad, Premium Weight, 16"W x 18"L, Camouflage, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Premium |
Product Details
| Type | Pads |
| Color | Gray |
| Capacity/Absorption Gallons | 18 gal |
| Material | Spunbond/Polypropylene |
| Description | Universal Two-Ply Camouflage Pads |
| Fluids Absorbed | Universal |
| Package Quantity | 50 |
| Manufacturers Part Number | DS-75 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Spilfyter |