- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Absorbs oil / fuel, repels water
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
Spilfyter® Oil Only Three-Ply Laminated Pad, Extra Heavy Weight, 16"W x 18"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Extra Heavy |
Product Details
| Type | Pads |
| Color | White |
| Capacity/Absorption Gallons | 28 gal |
| Material | Spunbond/Polypropylene |
| Description | Oil Only Three-Ply Laminated Extra Heavy Pads |
| Fluids Absorbed | Oil Only |
| Package Quantity | 100 |
| Manufacturers Part Number | ZS-72 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |