- Biodegrades up to 3x faster than standard meltblown pads tested in landfill-simulated conditions per ASTM D5511
- Made from 90% recycled content, reducing landfill waste and reliance on virgin resources
- Quickly locks in oil, chemicals, and spills with durable, tear-resistant, nonwoven fibers without sagging, leaking or disintegrating
- Helps minimize long-term environmental impact and supports circular economy efforts
Sustayn Biodegradable Oil Only Pad, Heavy Weight, 16"W x 18"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Heavy |
Product Details
| Type | Pads |
| Color | White |
| Capacity/Absorption Gallons | 27 gal |
| Material | Non-Woven |
| Description | Biodegradable Oil Only Pad |
| Fluids Absorbed | Oil Only |
| Package Quantity | 100 |
| Manufacturers Part Number | OSRB-75 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Sustayn |