Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202728

MPN #: 322055

Spilfyter® Oil Only Drum Spill Kit, 55 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents ideal for outdoor spills
  • A 208 Liter drum with lid
  • Designed for large spills
  • Re-purpose or refill the drum once it's used
Kit Contents:
  • (20) 3" x 48" Socks
  • (200) Oil Only Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22
Height33 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size55 gal

Product Details

TypeOil Only Spill Kit
ColorWhite
WheelsNo
Container MaterialPlastic
Socks20
Capacity/Absorption Gallons50 gal
StyleSpill Kit
Pads200
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity55 gal
Manufacturers Part Number322055
Container TypeDrum
Number of Pads200
Number of Gloves1 Pair
BrandSpilfyter