- Absorbs all petroleum-based liquids including oil, gasoline, kerosene and diesel fuel
- Spunbond coverstock ideal for wiping and high traffic areas
- Naturally repels water making them ideal for environmental applications
- Dimple bond pattern increases strength and durability
- Great wicking and performance
Spilfyter® Oil Only Two-Ply Laminated Pad, Light Weight, 16"W x 18"L, White, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 16 |
| Absorbency Weight | Light |
Product Details
| Type | Pads |
| Color | White |
| Capacity/Absorption Gallons | 11 gal |
| Material | Spunbond/Polypropylene |
| Description | Oil Only Two-Ply Laminated Light Pads |
| Fluids Absorbed | Oil Only |
| Package Quantity | 100 |
| Manufacturers Part Number | SO-70.2 |
| Container Type | Box |
| Perforated | Yes |
| Brand | Spilfyter |