- Value priced for light duty, but tough enough for daily use
- Horizontally & Vertically perforated
- Streetfyter sorbents are dimple bonded for strength
- Absorbs and retains oil, water, solvents, coolants
Spilfyter® Universal Single-Ply Roll, Light Weight, 15"W x 300'L, Gray, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 ft |
| Width | 15 |
| Weight | 25.5 |
| Absorbency Weight | Light |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 52 gal |
| Material | Polypropylene |
| Description | Universal Single-Ply Light Rolls |
| Fluids Absorbed | Universal |
| Package Quantity | 2 |
| Manufacturers Part Number | SFG-96 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |