Karcher Standard Squeegee Set For B 300 Sweeper Floor Scrubber
Write a Review
|
Questions & Answers (0)
Product Description
Squeegee set, standard-rubber - for B301
PRICE
$585.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/5 in |
| Width | 7-3/5 in |
| Height | 3-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Squeegee Set - Standard |
| Material | Polyurethane |
| Color | Red |
| Manufacturers Part Number | 6.680-372.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | B300 |
| Brand | Karcher |