Oklahoma Sound® Tabletop Lectern, Black, 22-BK
Write a Review
|
Questions & Answers (0)
Product Description
A staple for any presentation or conference, the versatile tabletop lectern will prove a versatile tool at any function. Used alone, this tabletop lectern provides ample space for presentation materials like books and papers. This tabletop lectern can also be used with the Oklahoma Sound® 112 lectern base (sold separately) to raise the podium to the appropriate height while making a space where your materials will be easy to read. Its 3/4" thick structure is comprised of stain and scratch-resistant thermofused melamine laminate secured to a strong particleboard core. The shelf located inside the lectern provides a great storage area, giving you a place to keep presentation materials and preventing the surface from getting cluttered during your event. With a built-in paper / book stop, this tabletop piece will help keep all of your presentation materials nearby, organized, and ready to go. The lectern's smaller size makes it easy to store and easy to transport from one place to another. Ships ready for easy assembly.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-7/8 in |
| Height | 13-3/4 in |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Style | Durable & Versatile |
| Lectern Type | Non-Sound |
| Mobile or Stationary | Stationary |
| Number of Shelves | High Pressure Thermal-Fused Laminated Particle Board Core |
| Material | High Pressure Thermal-Fused Laminated Particle Board Core |
| Description | Tabletop Lectern |
| Manufacturers Part Number | 22-BK |
| Brand | Oklahoma Sound |
Warranty
| Warranty | 10 yr |