Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oklahoma Sound

Model # :WBB212555

MPN #: PRC 200

Multi-Use Presentation Cart

Product Description
The PRC200 Premium Presentation Cart offers ample storage and display space for AV equipment like laptops, projectors and document cameras. Its strong 18-gauge black steel frame houses four laminated ivory wood-grain shelves, the protruding one of which is height-adjustable from 19" to 39.5". Included are wire management grommets, a mounted six-outlet power strip and four easy-roll 3" heavy-duty casters (two locking) for smooth mobility. Ships ready for easy assembly.

Features:
  • 4 Shelves For Audio-Visual Equipment
  • Adjustable Shelf From 19'' To 39.5'' For Sitting Or Standing Position
  • Equipped With Wire Management Grommets
  • Mounted Six Outlet Power Strip
  • Furnished In Black Steel Frame With Ivory Wood Grain Shelves
  • Equipped With Four 3'' Caster, Two Locking
  • Optional 25 Ft Wire Management System
  • Tops: Laminated on 3/4" MDF
  • 10 Year Warranty


PRICE
$190.98

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth30 in
Height40-1/2 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
ColorWhite
Casters/Glides/WheelsCasters
Wheel TypeHeavy-Duty (Two Locking)
Number of Shelves3
MaterialSteel/MDF
DescriptionMulti-Use Presentation Cart - Black/Ivory
Manufacturers Part NumberPRC 200
BrandOklahoma Sound