Pro-Line Overhead Light Kit, 66-1/2"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Includes structural steel light mounting frame, 48" Dual bulb fluorescent fixture with 9' powercord and on/off switch. Center of light extrudes up to 24" from back of station. Uses Two T-12 40 Watt bulbs. Bulbs not included. Gray Powder Coat.
*Requires UR60*
*Requires UR60*
PRICE
$339.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66-1/2 in |
| Depth | 24 in |
| Height | 5 in |
| Weight Capacity | 45 lbs |
| Cord Length | 9 ft |
Product Details
| Assembly Required | Yes |
| Color | Gray |
| Number of Bulbs | 2 lbs |
| Country of Origin | USA |
| Wattage | 40 W |
| Material | Steel |
| Manufacturers Part Number | OLF72-A31 |
| Brand | Pro-Line |