Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Olympia

Model # :WBB3121027

MPN #: L-6093-BN

Olympia i4 L-6093-BN Single Lever Bathroom Faucet with Touch Drown Drain PVD Brushed Nickel

Product Description
Discover the beautifully designed faucets of our new i4 collection. Featuring bold lines and sophisticated curves, the i4 collection is sure to be the statement piece of your bathroom. Available in timeless finishes such as polished chrome and brushed nickel, as well as bold and trendy matte black, which begs to be displayed. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i4 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
Features:
  • Lever Handle
  • 4-3/8" Reach, 2-5/8" From Deck to Aerator
  • Ceramic Disc Cartridge
  • 1-Hole Installation
  • Touch Down Drain
  • Easy-Install 18" Flex Supply Lines With 3/8" Connections
  • With 1.2 GPM Flow Rate

PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth6 in
Height5-3/4 in
Max Deck Thickness1-1/4
Centers1-Hole Installation in
Connection Size3/8 in
ConnectionCompression
Spout Reach4-3/8 in
Spout Height2-5/8 in

Product Details

Flow Rate1.2 gal/min
ColorSilver
Gallons per Minute1.2 gal/min
Drain Assembly IncludedYes
StyleTransitional
Drain TypeBrass Push Down
Mounting LocationDeck
FinishPVD Brushed Nickel
MaterialMetal
Manufacturers Part NumberL-6093-BN
Faucet Holes1
Handle StyleLever
BrandOlympia