Phoenix Safe Olympian Key & Combination Dual Control Fire Resistant Safe 0.66 cu ft, Black, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Phoenix Olympian fire resistant safe is ideal for the corner of a closet or hidden beneath a desk. Its attractive finish complements any home or business and disguises a spacious interior. A one-hour rating and the ability to be bolted to the floor make these fire proof safes a highly secure, worry-free location for documents and cash. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and outside. These are commercial-grade safes. A dual dial combination and key lock provides a high level of security. Both the key and combination must be used to open the safe. For secure locations, you can keep the combination locked in and merely use the key. Fire Rated 350 1-hour for documents and paper. These fire resistant safes are tested for fire at 1700 degrees Fahrenheit and explosion tested at 2000 degrees Fahrenheit. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Digital Protection: Fire Rated MTC Class B 30 minutes for CDs, DVDs, USB Drives, and Memory Sticks. Water Resistant: Safes are designed to prevent water damage caused by fire hoses and sprinklers. Features commercial-grade, all-steel construction. All bolt work fastens into steel. The body is constructed from galvanized steel plate. A recessed curvature door prevents fire and smoke damage to the contents. Steel bolts provide security. A bolt-down kit is included so that this safe can be bolted to the floor for added security. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request.
Manufacturers Part Number: 1221B
Manufacturers Part Number: 1221B
PRICE
$565.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 14-5/16 in |
| Height | 14-3/16 in |
| Inside Width | 12-1/2 in |
| Inside Depth | 8-7/8 in |
| Inside Height | 10-1/2 in |
| Weight | 65 lbs |
Product Details
| Lock Type | Combination Lock & Dual Keyed Lock |
| Type | Fire Resistant Safe |
| Impact Rating | 30 ft Impact |
| Color | Black |
| Door Type | Right Hinged Door |
| Series | Olympian |
| Capacity | 0.66 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| All Welded, Assembled, or Unassembled | Assembled |
| Manufacturers Part Number | 1221B |
| Brand | Phoenix Safe International |
Warranty
| Warranty | 3 Years Parts & Labor |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |