Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3159570

MPN #: FPW082C

SentrySafe Fire & Waterproof Safe with Dial Combination, 16-3/8"W x 18-13/16"D x 13-11/16"H, Black

Product Description
The FPW082C Combination Water and Fireproof Safe provides best-in-class UL Classified fire protection, ETL Verified water protection, and is one of the only safes with Master Lock security built in. With automatic steel bolts and a pry-resistant hinge bar, this safe is ideal for your home or office security needs.

Features:
  • MASTER LOCK SECURITY BUILT IN: Advanced locking technology that resists both physical attacks and lock manipulation
  • COMBINATION LOCK: Uses factory-set 3-number combination
  • METAL HANDLE DESIGN: Integrated handle provides secure yet simple access
  • AUTOMATIC STEEL BOLTS: 3 large 1-inch bolts provide audible confirmation when locking your safe
  • DIGITAL MEDIA PROTECTION: Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices
  • PRY-RESISTANT HINGE BAR: Reinforces the door of the safe for added protection against theft
  • INTERIOR ORGANIZATION: Key rack and door pocket
  • PERIL TYPE: Security, Fire, Water
  • EXTERIOR MATERIAL: Durable Resin Wrapped Concrete
  • FIRE PROTECTION: UL Classified fire endurance to protect your valuables up to 1700°F (927°C) for 1 hour
  • WATER PROTECTION: ETL Verified protection for your valuables in up to 5 inches of water for 24 hours
  • SECURITY PROTECTION: Maximum protection, 2-4 live-locking bolts and pry resistant hinge bars provide our best protection from forced entry and tool attacks


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/8 in
Depth18-13/16 in
Height13-11/16 in
Inside Width12-3/8 in
Inside Depth11-1/2 in
Inside Height9-5/8 in
Weight55 lbs

Product Details

Lock TypeDial Combination Lock
TypeFireproof & Waterproof Safe
Number of Adjustable Shelves0
ColorBlack
Door TypeRight Hinged Door
StyleFloor Safe
Capacity0.81 ft³
Number of Doors1
MaterialResin
Number of Compartments1
Package Quantity1
Manufacturers Part NumberFPW082C
BrandSentrySafe

Warranty

Warranty1

Compliance & Certifications

Fire Rating60 Min. @ 1700°F
CertificationsUL Certified/ETL Verified