Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145763

MPN #: AX13498

Barska® Compact Biometric Fire Resistant Security Safe, 11-13/16"W x 15"D x 11-13/16"H, Black

Product Description
The Compact Biometric Fire Resistant Security Safe 0.75 Cu. Ft., Black by Barska® is designed to provide maximum security for your valuables. Features with fireproof construction, two solid-steel long locking bar bolts, and pry-resistant recessed door for maximum security. Barska® Biometric safe allows you to quick and secure access to your valuables in seconds with a simple scan of the fingerprint. With a Barska® biometric fire resistant safe, you will no longer have to waste time looking for keys or entering a combination, all you need to access your safe is your fingerprint. The interior is carpeted to avoid items from being scratched or damaged. The interior of the safe also comes with an adjustable shelf. The mounting kit and pre-drilled anchor holes for securing the floor are included. Pre-drilled anchor holes make for easy assembly. The Barska® Compact Biometric Fire Resistant Security Safe is the ultimate in quick access security solutions for your home and office.

Features:
  • Fire Resistant up to 30 Minutes at 1,200° F
  • Fingerprint Memory Can Store Up to 100 users
  • Two Solid Steel Long Locking Bar Bolts Protective
  • Removable Shelf
  • Optional Sound On/Off Mode
  • Secure Lock Out Mode
  • Convenient Key Hooks
  • Operates on 4 AA batteries (Not Included)
  • Durable and attractive black finish
  • Carpeted Interior
  • Outer Dimensions (DxWxH): 11-13/16in x 15in x 11-13/16in
  • Inner Dimensions (DxWxH): 8-1/2in x 13-3/4in x 10-5/8in
  • Includes 2 Emergency Back-up Keys and Mounting Hardware


PRICE
$515.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-13/16 in
Depth15 in
Height11-13/16 in
Inside Width13-3/4 in
Inside Depth8-1/2 in
Inside Height10-5/8 in
Weight37 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Lock
Number of Adjustable Shelves1
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13498
BrandBarska
TypeHome/Office Safe
ColorBlack
StyleBiometric Safe
Capacity0.75 ft³
Number of Doors1
Includes2 Keys & Mounting Hardware
Fingerprint Memory100
Package Quantity1
Locking SystemDual Solid Steel Long Locking Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1,200° F