SentrySafe Commercial Fire Safe® S7371 Combination Lock 25-7/16" x 23-7/16" x 39-13/16" Lt Gray
|
Questions & Answers (0)
Product Description
SentrySafe Extra Large Commercial Fire Safe, Combination Lock, 25-7/16"W x 23-7/16"D x 39-13/16"H, Light Gray
Ideal for the workplace, The SentrySafe 4.6 cu. ft. Fire-Resistant Combination Lock Commercial Security Safe ensures that your valuables and important business documents are protected. Equipped with third party verified fire protection, a combination lock & key and 5 live-locking bolts, SentrySafe provides peace of mind for important business documents and valuables.
Ideal for the workplace, The SentrySafe 4.6 cu. ft. Fire-Resistant Combination Lock Commercial Security Safe ensures that your valuables and important business documents are protected. Equipped with third party verified fire protection, a combination lock & key and 5 live-locking bolts, SentrySafe provides peace of mind for important business documents and valuables.
PRICE
$1,699.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-7/16 in |
| Depth | 23-7/16 in |
| Height | 39-13/16 in |
| Inside Width | 18-11/16 in |
| Inside Depth | 13-13/16 in |
| Inside Height | 30-11/16 in |
| Weight | 509 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock & Tubular Keyed Lock |
| Type | Extra Large Commercial Fire Safe |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Right HInged Door |
| Capacity | 4.6 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S7371 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |
| Certifications | UL Classified |