Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751631

MPN #: 260003-BG

Omnimed® Standard Vertical Open Chart Rack, 30 Binder Capacity, Beige

Product Description
Omnicarts offer durability, value and versatility. All Omnicart Chart Racks are shipped assembled and feature a cap shelf for additional storage.

Features:
  • Welded steel frame
  • Holds 1", 1-1/2" and 2" binders
  • 4" diameter rubber casters - 2 locking
  • Available in Beige, Woodgrain & Light Gray
  • 7-year limited warranty
Specifications:
  • Standard Omnicart - Vertical - Holds 10 Ring
  • Shelf Qty: 4 Shelves and 3 Organizers
  • Capacity: 30 Binders (3 x 10)
  • Spine Size: Up to 2-3/4"
  • Dimensions: 56"H x 34-1/2"W x 17"D
PRICE
$1,225.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth17 in
Height56 in

Product Details

Assembly RequiredNo
TypeBinder Rack
ColorBeige
Wheel Type4" Rubber Casters (2 Locking)
Capacity30 Binders
Number of Shelves30
MaterialWelded Steel
DescriptionStandard Vertical Open Chart Rack
Package Quantity1
Manufacturers Part Number260003-BG
BrandOmnimed

Warranty

Warranty7 yr