Omnimed® Standard Vertical Open Chart Rack, 40 Binder Capacity, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Omnicart® Vertical Chart Racks offer durability, value and versatility. These racks are available in Beige, Light Gray and Woodgrain. 5 Shelves. 40 binder capacity. Holds binders up to 2-3/4"D. Constructed of a tough welded steel frame on 4" casters (2 locking). All Omnicart® Chart Racks are shipped assembled and feature a cap shelf for additional storage. 7-year limited warranty.
PRICE
$1,749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 17 in |
| Height | 70-1/8 in |
Product Details
| Assembly Required | No |
| Type | Binder Rack |
| Color | Gray |
| Wheel Type | 4" Rubber Casters (2 Locking) |
| Capacity | 40 Binders |
| Number of Shelves | 40 |
| Material | Welded Steel |
| Description | Standard Vertical Open Chart Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 260004-GY |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |