Omnimed® Large Vertical Cabinet Chart Rack, 36 Binder Capacity, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Omnicart® Vertical Chart Racks offer durability, value and versatility. These racks are available in Beige, Light Gray and Woodgrain. 4 Shelves. 36 binder capacity. Holds binders up to 3-1/2"D. Constructed of a tough welded steel frame on 4" casters (2 locking). All Omnicart® Chart Racks are shipped assembled and feature a cap shelf for additional storage. 7-year limited warranty.
PRICE
$1,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49-3/4 in |
| Depth | 17 in |
| Height | 55-1/8 in |
Product Details
| Assembly Required | No |
| Type | Binder Rack |
| Color | Beige |
| Wheel Type | 4" Rubber Casters (2 Locking) |
| Capacity | 36 Binders |
| Number of Shelves | 36 |
| Material | Welded Steel |
| Description | Large Vertical Cabinet Chart Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 261536-BG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |