Omnimed® Standard Horizontal Open Chart Rack, 20 Binder Capacity, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Omnicart® Flat Storage Racks have a universal design that allows storage of top and side chart binders in the same rack. Coated wire organizers provide long lasting durability. 20 binder capacity. Holds binders up to 2-3/4"D. Constructed of a tough welded steel frame on 4" casters (2 locking). All Omnicart® Chart Racks are shipped assembled. 7-year limited warranty.
PRICE
$939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 15 in |
| Height | 53-3/8 in |
Product Details
| Assembly Required | No |
| Type | Binder Rack |
| Color | Beige |
| Wheel Type | 4" Rubber Casters (2 Locking) |
| Capacity | 20 Binders |
| Number of Shelves | 20 |
| Material | Welded Steel |
| Description | Standard Horizontal Open Chart Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 264420-BG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |