Omnimed® Manager Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
This key can be used to change the combination on the non audit E-Lock, even if the original code is forgotten. This key can also be used to open the cabinet if the lock battery dies.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Type | Manager Key |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 291596 |
| Brand | Omnimed |