Omnimed® 182180 Segmented Narcotics Cabinet I-IV - 4 Compartments, 17-3/4"H x 9"W x 4-1/2"D
The Segmented Narcotics Cabinet helps to control the security of your medications by restricting access. The cabinet is broken up into 4 distinct compartments clearly marked with Roman numeral I, II, III and IV. One key is used to open the outer door and each inside door has its own specific lock which allows individualize access to be set for specific compartments. The compartments can be assigned based on clinician, patient or type of narcotics. The unit measures 17-3/4"H x 9"W x 4-1/2"D and is available in light gray.
Omnimed® 182180 Segmented Narcotics Cabinet I-IV - 4 Compartments, 17-3/4"H x 9"W x 4-1/2"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$879.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/4 in |
| Depth | 9 in |
| Height | 4-1/2 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Narcotics Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Multi Door |
| Material | Steel |
| Description | Segmented Narcotics Cabinet I-IV |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 182180 |
| Number of Fixed Shelves | 4 |
| Base Type | Wall Mount |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |