Omnimed The Non-Audit Programming Key initializes the lock so the default combination can be changed and manager keys can be added. The manager key opens the lock, changes the combination even when the existing code is forgotten and opens the lock when the batteries have been depleted and need to be replaced.
Omnimed® Programming Key For Non-Audit Lock for 291600 and 291601 Patient Security Cabinet
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Assembly Required | No |
| Type | Master Key |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 291595 |
| Brand | Omnimed |
Related Products
New! Larger Size!!! Constructed of durable, heavy duty stainless steel. Provides a convenient way to secure specimens until a clinician can retrieve . This unit is wall mounted so it will not affect the fire rating like a traditional pass-thru cabinet. These units are warranted for life & include 1 year on the locks. Features: 3 Independent specimen chutes Holds up to 9 specimen cups 181791 has key lock security - Multiple units keyed the same unless specified 181791T has thumb -latch for easy access by patient or clinician Unit Has lifetime Warranty (1 Year On Locks) Overall Dimensions: ...
Constructed of durable, heavy duty stainless steel. Provides a convenient way to secure specimens until a clinician can retrieve. This unit is wall mounted so it will not affect the fire rating like a traditional pass-thru cabinet. These units are warranted for life & include 1 year on the locks. Features: 3 independent specimen chutes Holds up to 9 specimen cups Cabinet has key lock security - Multiple units keyed the same unless specified Unit has limited lifetime warranty (1 year on locks) Overall Dimensions: 10"H x 13.5"W x 3.5"D Chute Dimensions: 9.5"H x 2.5"W x 2.5"D
Omnimed® Stainless Narcotic Cabinet, Single Door, Ambi-Top, 2 Adjustable Shelves, 11"W x 4"D x 15"H Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have a strong piano hinged door and two adjustable aluminum shelves for added storage capacity. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. The double wafer locks with heavy gauge locking cams keep contents secure. Three keys are included for each of the locks. Cabinets have pre-drilled holes that are reinforced with stainless ...
Constructed of durable, heavy duty powder coated steel. Dual collapsible hinges on the door and fixed shelf for storage. The base of the cabinet also has an integrated pocket for additional storage capacity. Double flat key locks the top of the cabinet are keyed differently to promote content security. Unit is warranted for 5 years with 1 year on the locks. Custom colors available by special order. Features: Double flat key with 3 keys per lock One fixed shelf and storage pocket Each lock keyed Overall measures 18" H x 14" W x 3.5" D
This cabinet provides the perfect solution for protecting your medical supplies, storing patient/resident personal belongings, and keeping pharmaceuticals safe. It is constructed of heavy gauge steel and features the Omnimed Ambi-Top for left or right hinge mounting and features a flat key lock or thumb latch. Each lock comes with 3 keys. Orders of multiple cabinets will be keyed the same unless specified. Available in beige or light grey. This cabinet comes with a 5 year warranty and a 1 year warranty on locks and keys.