Waldmann Omnivue LED, 35" Reach, 120V, 50/60HZ, 12W
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113460005 OMNIVUE LED: Fully rotational stadium-shaped magnifier lens for precise positioning, wide area magnification. 3D up to 15D with Add-x lens. 35" reach
PRICE
$719.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.7 in |
| Width | 7.6 in |
| Height | 40.3 in |
| Cord Length | 3 ft |
Product Details
| Type | Magnifier |
| Lens | 6" x 4" |
| Color Temperature | 5000 K |
| Color | Gray |
| Mounting Location | Clamp |
| Wattage | 12 W |
| Diopter | 3 |
| Voltage | 120 V |
| Hours | 50000 |
| Material | Steel Tube/ Plastic/Glass |
| Description | Omnivue LED, 35" Reach, 120V, 50/60HZ, 12W |
| Package Quantity | 1 |
| Manufacturers Part Number | 113460005 |
| Bulb Type | LED |
| Base Type | Clamp |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |