SCT® On-the-Go Carafe Container, 96 oz. Capacity, 4"W x 7"H, Brown, 16/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Stylish and functional. Patented design holds up to 96 oz of hot or cold liquids. Use the handle to transport and pour the carafe with ease. The carafe is also equipped with a fill gauge, so you know exactly when to refill to keep your guests happy. Ships preassembled.
PRICE
$149.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 7 in |
| Size | 96 oz. |
| Dimensions | 4"W x 7"H in |
Product Details
| Type | Carafe Container |
| Color | Multi-colored |
| Capacity | 96 oz |
| Made in the USA | Yes |
| Material | Paperboard |
| Number of Compartments | 1 |
| Package Quantity | 16 |
| Manufacturers Part Number | SCH0196 |
| Microwavable | No |
| Brand | SCT |