World Centric® Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Fiber box lids are made from bamboo andunbleached plant fiber, an annually renewable resource. They are soak proof and have no wax or plastic lining. Great for hot or cold items, these lids are durable, freezer safe and certified compostable in 2 to 4 months in a commercial composting facility.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.8 in |
| Depth | 10.1 in |
| Height | 0.5 in |
Product Details
| Color | Brown |
| For Use With | World Centric® TRSC60 Containers |
| Material | Polystyrene |
| Description | Takeout Container Lids |
| Recyclable/Compostable | Compostable |
| Package Quantity | 400 |
| Manufacturers Part Number | TRLSC10LF |
| Dishwasher Safe | N |
| Microwavable | Y |
| Fits | 48 -60 oz Fiber Containers |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Biodegradable; TUV OK Industrial Compost; USDA Certified Biobased |