Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kleenex

Model # :WBB3180169

MPN #: 11976

Kleenex® On The Go Packs Facial Tissues, 3-Ply, 10 Sheets/Pouch, 3 Pouches/Pack, 36 Packs/Carton

Product Description

On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.

PRICE
$66.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Sheet Width8-3/8 in
Sheet Length8-3/16 in

Product Details

Style3 Ply
TypeOn The Go Packs Facial Tissues
Number of Sheets10 Sheets Per Pouch
Size Type1080
Package Quantity108 Pouches
DescriptionFacial Tissues
Manufacturers Part Number11976
BrandKleenex