Georgia-Pacific® Professional Premium Facial Tissue, 2-Ply, White, 96 Sheets/Box, 36 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Outstanding quality and softness that today's discerning business customers will appreciate. Upscale box for a professional look.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 7-3/4 in |
| Sheet Length | 8-7/8 in |
Product Details
| Style | 2 Ply |
| Type | Facial Tissue |
| Number of Sheets | 96 Sheets Per Box |
| Size Type | 96 |
| Package Quantity | 36 Boxes |
| Description | Premium Facial Tissue In Cube Box |
| Manufacturers Part Number | 46580 |
| Brand | Georgia-Pacific |