More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and a low-alert dispenser (the last 10 tissues are colored light blue instead of white, so you know it's almost time for a new box). You'll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.
Kleenex® Naturals Facial Tissue for Business, 2-Ply, White, 125 Sheets/BX, 48 Boxes/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Width | 8-1/2 in |
| Sheet Length | 8-3/5 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 125 Sheets Per Box |
| Size Type | 125 |
| Package Quantity | 48 Boxes |
| Description | 2-Ply Facial Tissue in a Flat Box |
| Manufacturers Part Number | 21601 |
| Brand | Kleenex |