On the go tissue packs make it easy to take comforting, soft tissues anywhere you are. Delivering softness and strength, facial tissues are a durable 3-ply thickness and are absorbent to lock in moisture. Stylish and easily portable, on-the-go packs fit perfectly in a handbag, backpack, pocket or glove compartment. Facial tissues are perfect for makeup smudges, sniffles and sneezes, children's messy faces and more. One soft tissue is all it takes to show you care, and with on-the-go packs, you can keep care within reach for friends, strangers and yourself.
Kleenex® On The Go Packs Facial Tissues, 3-Ply, White, 10 Sheets/Pouch, 8 Pouches/Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Sheet Width | 8-3/8 in |
| Sheet Length | 8-5/8 in |
Product Details
| Style | 3 Ply |
| Type | On The Go Packs Facial Tissues |
| Number of Sheets | 10 Sheets Per Pouch |
| Size Type | 80 |
| Package Quantity | 8 Pouches |
| Description | Facial Tissue |
| Manufacturers Part Number | 46651PK |
| Brand | Kleenex |
Related Products
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Did you know that more than 90% of employees miss work each year due to "minor illnesses," such as cold and flu? Each Kleenex® Anti-Viral tissue has three soft layers, including a moisture-activated middle layer that kills 99.9% of cold and flu viruses in the tissue within 15 minutes. It's virucidal against Rhinoviruses Type 1A and 2 (rhinoviruses are the leading cause of the common cold), Influenza A and B (causes of the flu), Respiratory Syncytial Virus (RSV – the ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® Naturals tissues offers superior performance, a premium feel and essential softness, created with a blend of virgin fiber and recycled fiber. When your employees, clients and visitors see the respected Kleenex® brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. For more than 100 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart ...
More people choose Kleenex® Facial Tissue than any other brand, proving that all facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. The compact upright box design also makes it a convenient fit for small business ...
Discover the epitome of luxury with Solaris Paper® Livi® Ultra Premium Facial Tissue. Indulge in the superior quality of our ultra-premium tissue, meticulously crafted to provide an at-home feel in every sheet. Plush sheet thickness. Convenience meets sophistication with our thoughtfully packaged and designed for easy storage and distribution. The addition of lotion enhances the overall softness, delivering a comforting experience that goes beyond traditional facial tissues. Commitment to premium quality extends to the beautifully branded product packaging, making it a stylish addition to ...