Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183666

MPN #: 16880

Georgia-Pacific Professional Angel Soft ps Bathroom Tissue, 2-Ply, White, 450 Sheets/Roll, 80/Case

Product Description
The package design blends in with a range of decors and, because the toilet paper roll has a generous sheet-count, it can help reduce the chance for run-outs and time spent changing rolls. A solid choice for Class B and C offices, medical offices and any business that wants the image-lift of a branded product at an affordable value. GP PRO is a division of Georgia-Pacific® Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications. Septic Safe.

Features:
  • Trusted brand that is recognized and loved by your tenants, guests and customers
  • Quality softness, 2-ply thickness and a designer emboss you'd expect "at home," available in individually wrapped professional packaging
  • Coordinates with Angel Soft Professional Series® Facial Tissue boxes for an image-enhancing look
  • Sustainable product because it contains Post-Consumer Recycled Fiber and Meets or Exceeds EPA Comprehensive Procurement Guidelines


PRICE
$135.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/16
Width4 in

Product Details

Style2 Ply
Number of Sheets450
Package Quantity80
DescriptionPremium Bathroom Tissue
Manufacturers Part Number16880
BrandGeorgia-Pacific